discount codeFree shipping over 300

Applied at checkout

9-Month-Old Children's Mannequin w/ Straight Arms and Base - Fleshtone

9-Month-Old Children's Mannequin w/ Straight Arms and Base - Fleshtone

Item #: WBB387179

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$158.95 up to 9% OFF

Price: $143.95

Quantity

Popular item in this category

Male 3/4 Torso, w/ Straight Arms - Milky White

Usually ships in 2 to 5 days

Not Yet Rated

$106.95

Customers Also Viewed

9-Month-Old Children's Mannequin w/ Straight Arms and Base - Fleshtone

All fiberglass construction. Realistic flesh stone color. 13-1/4" diameter tempered glass base with ankle-mounting rod. Removable arms for dressing.

Product Specifications

  • FORMComplete - Headless
  • COLORFleshtone
  • BRANDMondo Mannequins
  • CLASSRealistic Mannequins
  • CATEGORYVisual Displays & Mannequins
  • TYPEUnisex 9-MO
  • LINESystem Mannequin Series
  • MANUFACTURERS PART NUMBERSYK9M
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
9-Month-Old Children's Mannequin w/ Straight Arms and Base - Fleshtone

9-Month-Old Children's Mannequin w/ Straight Arms and Base - Fleshtone

Item #: WBB387179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top