Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ADF-3-1313 Female Mannequin - Realistic Head, Right Hand on Hip, Left Leg Slightly Bent -White

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

ADF-3-1313 Female Mannequin - Realistic Head, Right Hand on Hip, Left Leg Slightly Bent -White

Item #: WBB2149287

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 286.95
Product Information
Customer Review
Product Q&A
ADF-3-1313 Female Mannequin - Realistic Head, Right Hand on Hip, Left Leg Slightly Bent -White

Female Mannequin - Realistic Head, Sculpted Hair, Right Hand on Hip, Left Leg Slightly Bent -True White Beautiful True White finish. Includes tempered glass base, fittings for calf and setup kit.

Features:
  • Height: 72", Chest: 33", Bust: 25", Hip: 34"
  • Collar: 12", Clothes Size: 6-8, Heel Height: 3"

Product Specifications

    • DEPTH INCHES33
    • FORMComplete
    • MANUFACTURERS PART NUMBERADF-3-1313
    • COLORWhite
    • WEIGHT LBS39
    • WIDTH INCHES34
    • CONSTRUCTIONfiberglass
    • HEIGHT INCHES72
    • TYPEFemale
    • BRANDMondo Mannequins
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed