Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ADF-5-NH1313 Female Mannequin - Realistic Head, Right Arm Slightly Forward, Legs Straight -White

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

ADF-5-NH1313 Female Mannequin - Realistic Head, Right Arm Slightly Forward, Legs Straight -White

Item #: WBB2149288

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 286.95
Product Information
Customer Review
Product Q&A
ADF-5-NH1313 Female Mannequin - Realistic Head, Right Arm Slightly Forward, Legs Straight -White

Female Mannequin - Realistic Head, Sculpted Hair, Right Arm Slightly Forward, Legs Straight -True White Beautiful True White finish. Includes tempered glass base, fittings for calf and setup kit.

Features:
  • Height: 72", Chest: 33", Bust: 25", Hip: 34"
  • Collar: 12", Clothes Size: 6-8, Heel Height: 3"

Product Specifications

    • DEPTH INCHES33
    • FORMComplete
    • MANUFACTURERS PART NUMBERADF-5-NH1313
    • COLORWhite
    • WEIGHT LBS38
    • WIDTH INCHES34
    • CONSTRUCTIONfiberglass
    • HEIGHT INCHES72
    • TYPEFemale
    • BRANDMondo Mannequins
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed