Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EVE2HLH2139 Female Mannequin - Headless, Right Hand on Hip, Waist Turned, Left Leg Forward -Black

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

EVE2HLH2139 Female Mannequin - Headless, Right Hand on Hip, Waist Turned, Left Leg Forward -Black

Item #: WBB2149298

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 326.95
Product Information
Customer Review
Product Q&A
EVE2HLH2139 Female Mannequin - Headless, Right Hand on Hip, Waist Turned, Left Leg Forward -Black

Female Mannequin - Headless, Right Hand on Hip, Turned at Waist, Left Leg Forward -Gloss Black Highly stylized abstract mannequin with features that include slightly detailed fingers and abstract feet and no head. Beautiful Gloss Black finish. Includes tempered glass base, fittings for calf and setup kit.

Features:
  • Height: 63", Bust: 34", Waist: 25"
  • Hip: 35", Neck: 12", Shoe Size: 6
  • Heel Height: 3", Clothes Size: 4

Product Specifications

    • DEPTH INCHES34
    • FORMComplete - Headless
    • MANUFACTURERS PART NUMBEREVE2HLH2139
    • COLORGloss Black
    • WEIGHT LBS40
    • WIDTH INCHES35
    • CONSTRUCTIONFiberglass
    • HEIGHT INCHES63
    • TYPEFemale
    • BRANDMondo Mannequins
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!