discount codeFree shipping over 300

Applied at checkout

Female 3/4 Torso Body Form - Cream W/ Metal Flat Base

Female 3/4 Torso Body Form - Cream W/ Metal Flat Base

Item #: WBB1620042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Quantity

Popular item in this category

Male 3/4 Torso Body Form - Cream W/ Metal Flat Base

Usually ships in 1 to 4 days

Not Yet Rated

$92.95

Customers Also Viewed

Female 3/4 Torso Body Form - Cream W/ Metal Flat Base

Made from molded polyurethane foam. Can be used as a dress maker form or garment display.

Product Specifications

  • BRANDAmko Displays
  • PACKAGE QUANTITY1
  • ITEM DESCRIPTIONFemale 3/4 Torso Body Form
  • WT EACH40
  • WT40
  • WARRANTY30 DAYS
  • COLORCream
  • DESCRIPTIONFemale 3/4 Torso Body Form
  • CONSTRUCTIONPolyurethane
  • TYPEFemale
  • STYLEFemale
  • MANUFACTURERS PART NUMBERBFF-3/4/C-M
  • BASEMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Female 3/4 Torso Body Form - Cream W/ Metal Flat Base

Female 3/4 Torso Body Form - Cream W/ Metal Flat Base

Item #: WBB1620042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top