discount codeFree shipping over 300

Applied at checkout

GEN1HLH1144 Male Mannequin - Headless, Arms at Side, Legs Slightly Bent -White

GEN1HLH1144 Male Mannequin - Headless, Arms at Side, Legs Slightly Bent -White

Item #: WBB2149300

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $346.95

Quantity

Popular item in this category

Customers Also Viewed

GEN1HLH1144 Male Mannequin - Headless, Arms at Side, Legs Slightly Bent -White

Male Mannequin - Headless, Arms at Side, Legs Slightly Bent -Gloss White Highly stylized abstract mannequin with features that include slightly detailed fingers and abstract feet and no head. Beautiful Gloss White finish. Includes tempered glass base, fitting for calf and setup kit.

Features:
  • Height: 63", Chest: 37", Waist: 30"
  • Hip: 37", Neck: 12", Shoe Size: 9.5
  • Heel Height: 1", Clothes Size: 32

Product Specifications

  • FORMComplete - Headless
  • WIDTH INCHES37
  • DEPTH INCHES37
  • COLORGloss White
  • CONSTRUCTIONFiberglass
  • HEIGHT INCHES63
  • BRANDMondo Mannequins
  • PACKAGE QUANTITY1
  • TYPEMale
  • MANUFACTURERS PART NUMBERGEN1HLH1144
  • WEIGHT LBS43
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GEN1HLH1144 Male Mannequin - Headless, Arms at Side, Legs Slightly Bent -White

GEN1HLH1144 Male Mannequin - Headless, Arms at Side, Legs Slightly Bent -White

Item #: WBB2149300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top