discount codeFree shipping over 300

Applied at checkout

GEN2HLH1144 Male Mannequin - Headless, Arms at Side, Left Leg Slightly Bent -White

GEN2HLH1144 Male Mannequin - Headless, Arms at Side, Left Leg Slightly Bent -White

Item #: WBB2149302

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $346.95

Quantity

Popular item in this category

Customers Also Viewed

GEN2HLH1144 Male Mannequin - Headless, Arms at Side, Left Leg Slightly Bent -White

Male Mannequin - Headless, Arms at Side, Left Leg Slightly Bent -Gloss White Highly stylized abstract mannequin with features that include slightly detailed fingers and abstract feet and no head. Beautiful Gloss White finish. Includes tempered glass base, fitting for calf and setup kit.

Features:
  • Height: 63", Chest: 37", Waist: 30"
  • Hip: 37", Neck: 12", Shoe Size: 9.5
  • Heel Height: 1", Clothes Size: 32

Product Specifications

  • FORMComplete
  • WIDTH INCHES37
  • DEPTH INCHES37
  • COLORGloss White
  • CONSTRUCTIONFiberglass
  • BRANDMondo Mannequins
  • HEIGHT INCHES63
  • PACKAGE QUANTITY1
  • TYPEMale
  • MANUFACTURERS PART NUMBERGEN2HLH1144
  • WEIGHT LBS43
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GEN2HLH1144 Male Mannequin - Headless, Arms at Side, Left Leg Slightly Bent -White

GEN2HLH1144 Male Mannequin - Headless, Arms at Side, Left Leg Slightly Bent -White

Item #: WBB2149302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top