YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Male Bust w/ Head - Size 40 - White

Male Bust w/ Head - Size 40 - White

Item #: WBB387325

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$150.95 up to 3% OFF

Price: $146.95

Save $7.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Male Bust w/ Head - Size 40 - White

System Mannequin Series is a component-based approach to mannequin design. Add arms or shoulder caps to 3/4 torso to create unlimited display possibilities. For floor displays use offset Melrose base. Contains removable wire loop for hanging. Features sculptured hair.

Product Specifications

  • FORMBust w/Head
  • COLORWhite
  • BRANDMondo Mannequins
  • CLASSRealistic Mannequins
  • CATEGORYVisual Displays & Mannequins
  • TYPEMale
  • LINESystem Mannequin Series
  • MANUFACTURERS PART NUMBERSYMB-H109
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $47.00 with this comparable product

Male Bust w/out Head - Size 40 - White

Item #: B387287

Not Yet Rated

Usually ships in 2 to 5 days

$99.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Male Bust w/ Head - Size 40 - White

Male Bust w/ Head - Size 40 - White

Item #: WBB387325

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant