discount codeFree shipping over 300

Applied at checkout

UBM-2-H1-144 Male Mannequin - Oval Head, Arms at Side, Right Leg Slightly Bent -White

UBM-2-H1-144 Male Mannequin - Oval Head, Arms at Side, Right Leg Slightly Bent -White

Item #: WBB2149278

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $353.95

Quantity

Popular item in this category

Customers Also Viewed

UBM-2-H1-144 Male Mannequin - Oval Head, Arms at Side, Right Leg Slightly Bent -White

Male Mannequin - Oval Head, Arms at Side, Right Leg Slightly Bent -Gloss White Highly stylized abstract mannequin with features that include slightly detailed fingers and abstract feet and oval head. Beautiful Gloss White finish. Includes tempered glass base, fittings for calf and setup kit.

Features:
  • Height: 74", Chest: 38", Waist: 30", Hip: 37", Neck: 15"
  • Clothes Size: 38/40, Shoe Size: 9.5, Heel Height: 1"

Product Specifications

  • FORMComplete
  • WIDTH INCHES37
  • DEPTH INCHES38
  • COLORHigh Gloss White
  • CONSTRUCTIONFiberglass
  • BRANDMondo Mannequins
  • HEIGHT INCHES74
  • PACKAGE QUANTITY1
  • TYPEMale
  • MANUFACTURERS PART NUMBERUBM-2-H1-144
  • WEIGHT LBS40
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UBM-2-H1-144 Male Mannequin - Oval Head, Arms at Side, Right Leg Slightly Bent -White

UBM-2-H1-144 Male Mannequin - Oval Head, Arms at Side, Right Leg Slightly Bent -White

Item #: WBB2149278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top