Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2 Bushel Round Bottom Wood Basket with Two Metal Handles 12 Pc - Natural - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 219 items in product family

1/2 Bushel Round Bottom Wood Basket with Two Metal Handles 12 Pc - Natural - Pkg Qty 12

Item #: WBB2069634

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.52 each

Sold in packages of 12

Price: $42.24

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
1/2 Bushel Round Bottom Wood Basket with Two Metal Handles 12 Pc - Natural

These 1/2 Bushel Round Bottom Baskets with Handles come in a set of twelve. They are durable wood baskets and a great way to market and display your products & produce or use for general storage. Can also be used as Gift Baskets. These Baskets are "Nestable" to save space in storage and shipping. Custom two-tone colors are available upon request.

Product Specifications

    • CAPACITY1/2 Bushel
    • MANUFACTURERS PART NUMBER170
    • COLORNatural
    • DIAMETER INCHES14
    • CONSTRUCTIONNatural Wood
    • HEIGHT INCHES9
    • WEIGHT1-7/16
    • BRANDTexas Basket Co.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!