Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 Bushel Wood Flat Lid 12 Pc - White Stain - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 219 items in product family

1 Bushel Wood Flat Lid 12 Pc - White Stain - Pkg Qty 12

Item #: WBB2070194

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.97 each

Sold in packages of 12

Price: $35.64
Product Information
Customer Review
Product Q&A
1 Bushel Wood Flat Lid 12 Pc - White Stain

These 1 Bushel Flat Lids come in a set of twelve. They are durable wood Lids used with 1 Bushel Wood Baskets. Custom two-tone colors are available upon request.

Product Specifications

    • WEIGHT1
    • CAPACITYLid
    • COLORWhite Wash Stain
    • CONSTRUCTIONNatural Wood
    • BRANDTexas Basket Co.
    • HEIGHT INCHES1
    • DIAMETER INCHES18
    • MANUFACTURERS PART NUMBER207P-WWD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed