Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 Peck Wood Basket with Wood Sign 6 Pc - Fuschia - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 324 items in product family

1 Peck Wood Basket with Wood Sign 6 Pc - Fuschia - Pkg Qty 6

Item #: WBB2070021

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.28 each

Sold in packages of 6

Price: $49.68
Product Information
Customer Review
Product Q&A
1 Peck Wood Basket with Wood Sign 12 Pc - Fuschia

These 1 Peck Baskets with Wood Sign come in a set of twelve. They are durable wood baskets and a great way to market and display your products & produce. Wood Sign attaches to side of basket to advertise your pricing, product or information. Sign approximately 6"W x 4"H. Custom two-tone colors are available upon request.

Product Specifications

    • CAPACITY1 Peck
    • MANUFACTURERS PART NUMBER430WSP-FUS
    • COLORFuschia
    • DIAMETER INCHES10-1/2
    • CONSTRUCTIONNatural Wood
    • HEIGHT INCHES7-1/2
    • WEIGHT1
    • Basket Quantity1
    • BRANDTexas Basket Co.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed