Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 Quart Square 7-1/2" Wood Basket with Wood Handle 24 Pc - Sage - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

1 Quart Square 7-1/2" Wood Basket with Wood Handle 24 Pc - Sage - Pkg Qty 24

Item #: WBB2070229

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.11 each

Sold in packages of 24

Price: $74.64
Product Information
Customer Review
Product Q&A
1 Quart Square 7.5" Wood Basket with Wood Handle 24 Pc - Sage

These 1 Quart Square Baskets with Handle come in a set of 24. They are durable wood baskets and a great way to market and display your products & produce or use for general storage. These Baskets are "Nestable" to save space in storage and shipping. Custom two-tone colors are available upon request.

Product Specifications

    • DEPTH INCHES7-1/2
    • CAPACITY2 Quart
    • MANUFACTURERS PART NUMBER902P-SAG
    • COLORSage
    • WIDTH INCHES7-1/2
    • CONSTRUCTIONNatural Wood
    • HEIGHT INCHES4
    • WEIGHT3/16
    • BRANDTexas Basket Co.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed