Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8 Quart Rectangle 16.63" x 9" Picnic Wood Basket with Two Wood Handles & Lid 4 Pc - Honey Stain - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 376 items in product family

8 Quart Rectangle 16.63" x 9" Picnic Wood Basket with Two Wood Handles & Lid 4 Pc - Honey Stain - Pkg Qty 4

Item #: WBB2070023

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.42 each

Sold in packages of 4

Price: $49.68
Product Information
Customer Review
Product Q&A
8 Quart Rectangle 16.63" x 9" Picnic Wood Basket with Two Wood Handles & Lid 4 Pc - Honey Stain

These 8 Quart Rectangle Picnic Wood Baskets come in a set of six. They are durable wood baskets and great for storage and mrketing all types of products. Can also be used as Gift Baskets.

Product Specifications

    • DEPTH INCHES9
    • CAPACITY8 Quart
    • MANUFACTURERS PART NUMBER1764P-HON
    • COLORHoney Stain
    • WIDTH INCHES16-5/8
    • CONSTRUCTIONNatural Wood
    • HEIGHT INCHES5-5/8
    • WEIGHT1/2
    • BRANDTexas Basket Co.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed