Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Large Rectangle 11" x 7" Silverware Wood Basket with Wood Handle & Sections 4 Pc - Light Blue - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 376 items in product family

Large Rectangle 11" x 7" Silverware Wood Basket with Wood Handle & Sections 4 Pc - Light Blue - Pkg Qty 4

Item #: WBB2070152

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.42 each

Sold in packages of 4

Price: $41.68
Product Information
Customer Review
Product Q&A
Large Rectangle 11" x 7" Silverware Wood Basket with Wood Handle & Sections 4 Pc - Light Blue

These Large Rectangle Baskets with Handle & Sections come in a set of four. They are durable wood baskets and a great way to market and display your silverware or use for general storage & handeling. Custom two-tone colors are available upon request.

Product Specifications

    • DEPTH INCHES7
    • CAPACITYLarge
    • MANUFACTURERS PART NUMBER1213P-LTB
    • COLORLight Blue
    • WIDTH INCHES11
    • CONSTRUCTIONNatural Wood
    • HEIGHT INCHES6
    • WEIGHT11/16
    • BRANDTexas Basket Co.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed