Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Large Wood Crate 16"W x 13"D x 7-1/2"H with Two Rope Handles 2 Pc - Ocean - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 264 items in product family

Large Wood Crate 16"W x 13"D x 7-1/2"H with Two Rope Handles 2 Pc - Ocean - Pkg Qty 2

Item #: WBB2070171

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.80 each

Sold in packages of 2

Price: $27.60
Product Information
Customer Review
Product Q&A
Large Wood Crate 16"W x 13"D x 7.5"H with Two Rope Handles 2 Pc - Ocean

These Large Wood Crates with Rope Handles come in a set of two. They are durable wood crates and a great way to market and display your products & produce or use for general storage & handeling.

Product Specifications

    • DEPTH INCHES13
    • MANUFACTURERS PART NUMBER7910P-OCN
    • COLOROcean
    • WIDTH INCHES16
    • CONSTRUCTIONPine Wood
    • HEIGHT INCHES7-1/2
    • WEIGHT2-1/2
    • BRANDTexas Basket Co.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed