Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wagon Wood 2 Quart Basket with Pull Handle & Wheels 4 Pc - Hunter Green - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 376 items in product family

Wagon Wood 2 Quart Basket with Pull Handle & Wheels 4 Pc - Hunter Green - Pkg Qty 4

Item #: WBB2070177

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.42 each

Sold in packages of 4

Price: $49.68
Product Information
Customer Review
Product Q&A
Wagon Wood 2 Quart Basket with Pull Handle & Wheels 4 Pc - Hunter Green

These 2 Quart Wagon Baskets come in a set of four. They are durable wood baskets and a great way to market and display your products & produce or use for general storage. Can also be used as Gift Baskets. Custom two-tone colors are available upon request.

Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES8
    • WEIGHT15/16
    • CAPACITYLarge
    • COLORLemon
    • CONSTRUCTIONNatural Wood
    • BRANDTexas Basket Co.
    • HEIGHT INCHES7-3/4
    • MANUFACTURERS PART NUMBER1248P-LEM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed