Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Counter Rack 20"H x 10"W x 6"D with (6) 1/8 Peck Baskets - White

Rollover image to zoom in

Click image to enlarge

See all 324 items in product family

Wood Counter Rack 20"H x 10"W x 6"D with (6) 1/8 Peck Baskets - White

Item #: WBB2070108

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.87
Product Information
Customer Review
Product Q&A
Wood Counter Rack 20"H x 10"W x 6"D with (6) 1/8 Peck Baskets - White

These Wood Racks are durable and a great way to market and display your products & produce. Includes six, 1/8 Peck Baskets for sorting, arranging & organizing all your wares.

Product Specifications

    • DEPTH INCHES6
    • CAPACITY1/8 Peck
    • MANUFACTURERS PART NUMBER7782P-WHT
    • COLORWhite
    • WIDTH INCHES10
    • CONSTRUCTIONNatural Wood
    • HEIGHT INCHES20
    • WEIGHT6
    • Basket Quantity6
    • BRANDTexas Basket Co.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed