Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Rack 48"H x 16"W x 16"D with (3) 1/2 Bushel Baskets - Honey Stain

Rollover image to zoom in

Click image to enlarge

See all 324 items in product family

Wood Rack 48"H x 16"W x 16"D with (3) 1/2 Bushel Baskets - Honey Stain

Item #: WBB2069810

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.68
Product Information
Customer Review
Product Q&A
Wood Rack 48"H x 16"W x 16"D with (3) 1/2 Bushel Baskets - Honey Stain

These Wood Racks are durable and a great way to market and display your products & produce. Includes three, 1/2 Bushel Baskets for sorting, arranging & organizing all your wares. Four rolling casters provide mobility to these racks.

Product Specifications

    • DEPTH INCHES16
    • CAPACITY1/2 Bushel
    • MANUFACTURERS PART NUMBER7792TSCP-HON
    • COLORHoney Stain
    • WIDTH INCHES16
    • CONSTRUCTIONNatural Wood
    • HEIGHT INCHES48
    • WEIGHT40
    • Basket Quantity3
    • BRANDTexas Basket Co.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed