Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
X-Large Rectangle 21" x 12-1/2" Wood Basket with Wood Handle 3 Pc - Flowerpot - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 360 items in product family

X-Large Rectangle 21" x 12-1/2" Wood Basket with Wood Handle 3 Pc - Flowerpot - Pkg Qty 3

Item #: WBB2070265

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.66 each

Sold in packages of 3

Price: $16.98
Product Information
Customer Review
Product Q&A
X-Large Rectangle 21" x 12.5" Wood Basket with Wood Handle 3 Pc - Flowerpot

These X-Large Rectangle Baskets with Handles come in a set of three. They are durable wood baskets and a great way to market and display your products & produce or use for general storage & handeling. Can also be used as Gift Baskets. Custom two-tone colors are available upon request.

Product Specifications

    • DEPTH INCHES12-1/2
    • CAPACITYX-Large
    • MANUFACTURERS PART NUMBER820P-FLP
    • COLORFlowerpot
    • WIDTH INCHES21
    • CONSTRUCTIONNatural Wood
    • HEIGHT INCHES3-1/2
    • WEIGHT13/16
    • BRANDTexas Basket Co.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed