Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
X-Large Round 15-1/2" Dia Wood Box with Lid 6 Pc - Honey Stain - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 376 items in product family

X-Large Round 15-1/2" Dia Wood Box with Lid 6 Pc - Honey Stain - Pkg Qty 6

Item #: WBB2070105

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.77 each

Sold in packages of 6

Price: $76.62
Product Information
Customer Review
Product Q&A
X-Large Round 15.5" Dia Wood Box with Lid 6 Pc - Honey Stain

These 15.5" Dia. Wood Boxes with Lids come in a set of six. They are durable wood boxes and great for storage and mrketing all types of products. Can also be used as Gift Boxes.

Product Specifications

    • WEIGHT7/8
    • CAPACITYX-Large
    • COLORHoney Stain
    • CONSTRUCTIONNatural Wood
    • BRANDTexas Basket Co.
    • HEIGHT INCHES6
    • DIAMETER INCHES15-1/2
    • MANUFACTURERS PART NUMBER1790P-HON

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed