Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nova Display WSO2525-M8 AL Standoff 1" Dia. x 1" L 3-Part Aluminum Clear Anodized Finish

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Nova Display WSO2525-M8 AL Standoff 1" Dia. x 1" L 3-Part Aluminum Clear Anodized Finish

Item #: WBB2152715

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.01

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nova Display WSO2525-M8 AL Standoff 1" Dia. x 1" L 3-Part Aluminum Clear Anodized Finish

1" Dia. x 1" L. Aluminum Sign Standoffs. Machined using only high grade aluminum with quality clear satin anodized plating. 3-PART STANDOFF. Includes Standoff Barrel, Screw Cap, and Coupling Anchor. Panel Thickness: up to 1/2". Stud Thread Size: M8 x 1. Panel Hole Dia.: 5/16". Aluminum Sign Standoffs are ideal for indoor or outdoor mounting of signs, architectural plaques, glass panels, photographic frames, artwork, etc.Available in few standarddiameters from 20mm (3/4"), to 25mm (1"). The length of barrels vary from 20mm (3/4"), 25mm (1")

Product Specifications

    • STUD THREAD SIZEM8 x 1
    • SCREWUse With No. 8 Screw And Wall Anchor
    • HEIGHT INCHES1
    • PANEL HOLE DIA.5/16"
    • BRANDNova Display
    • PACKAGE QUANTITY1
    • FINISHClear Anodized Aluminum
    • LENGTH INCHES1
    • PANEL THICKNESSUp To 1/2"
    • DESCRIPTIONStandoff 3-Part
    • MANUFACTURERS PART NUMBERWSO2525-M8 AL
    • WARRANTY1-Year
    • WIDTH INCHES1
    • CONSTRUCTIONHigh Grade Aluminum With Brass Coupling Anchor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!