Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Azar Displays 300635, Rotating Metal Earring Carousel, 7.75"W x 14"H, Copper, 1 Pc

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Azar Displays 300635, Rotating Metal Earring Carousel, 7.75"W x 14"H, Copper, 1 Pc

Item #: WBB1462582

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Azar Displays 300635, Rotating Metal Earring Carousel, 7.75"W x 14"H, Copper, 1 Pc

This round metal carousel display measures 14"H x 7.75" diameter and stands on a 5.75" round base. This display features 192 holes, each measuring 0.125" in diameter. Use up to 2.25" vertical hanging height per hole. Holds up to 96 pairs of earrings. Available in copper color only.

Product Specifications

    • COLORCopper
    • STYLERotating
    • MANUFACTURERS PART NUMBER300635
    • DEPTH INCHES--
    • DESCRIPTIONRotating Metal Earring Carousel
    • WIDTH INCHES7-3/4
    • CONSTRUCTIONMetal
    • HEIGHT INCHES14
    • BRANDAzar Displays
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!