Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Azar Displays 326048, 3-Tier Counter Step Display, 12"W x 7.125"H x 11.75"D, 1 Pc

Rollover image to zoom in

Click image to enlarge

Azar Displays 326048, 3-Tier Counter Step Display, 12"W x 7.125"H x 11.75"D, 1 Pc

Item #: WBB1462555

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Azar Displays 326048, 3-Tier Counter Step Display, 12"W x 7.125"H x 11.75"D, 1 Pc

This three-tier step display measures 12"W x 11.75"D x 7.125"H. Each step measures 3.75"D and includes a 2.25"H front edge lip. Includes two sign holder clips. Choose to add a clear acrylic header to your display. Includes 2 Acrylic Sign Holder clips.

Product Specifications

    • COLORClear
    • STYLE3 Tier
    • MANUFACTURERS PART NUMBER326048
    • DEPTH INCHES11-3/4
    • DESCRIPTION3-Tiered Counter Step Display
    • NUMBER OF TIERS3
    • WIDTH INCHES12
    • CONSTRUCTIONAcrylic
    • HEIGHT INCHES1-1/8
    • BRANDAzar Displays
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!