discount codeFree shipping over 300

Applied at checkout

6" Parsons Base - Chrome - Pkg Qty 6

6" Parsons Base - Chrome - Pkg Qty 6

Item #: WBB386523

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.00 ea.

Price: $126.00 / Pkg of 6

Quantity

Popular item in this category

6" Trumpet Base - Chrome - Pkg Qty 6

Usually ships in 3 to 6 days

Not Yet Rated

$149.70

Customers Also Viewed

6" Parsons Base - Chrome

Attractive stylized parsons base fits any deluxe display top with 5/8" fitting.

Product Specifications

  • FINISHChrome
  • BRANDEconoco
  • HEIGHT INCHES6
  • PACKAGE QUANTITY6
  • CLASSDeluxe Chrome Display Bases
  • CATEGORYTables, Showcases & Counter Displays
  • TYPEParsons Base
  • LINESquare Bases
  • MANUFACTURERS PART NUMBERA6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Parsons Base - Chrome - Pkg Qty 6

6" Parsons Base - Chrome - Pkg Qty 6

Item #: WBB386523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top