YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

6" Square Base - Chrome - Pkg Qty 6

6" Square Base - Chrome - Pkg Qty 6

Item #: WBB387271

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.25 ea.

Price: $97.50 / Pkg of 6

Save $4.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6" Square Base - Chrome

Attractive, stylized raised square base fits any deluxe display top with 5/8" fitting. Has felt bottom which prevents countertop damage.

Product Specifications

  • FINISHChrome
  • HEIGHT INCHES6
  • BRANDEconoco
  • PACKAGE QUANTITY6
  • CLASSDeluxe Chrome Display Bases
  • CATEGORYTables, Showcases & Counter Displays
  • TYPESquare Base
  • LINESquare Bases
  • MANUFACTURERS PART NUMBERQ6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Upgrade this item for just $100.75 more

8" Square Base - Chrome - Pkg Qty 6

Item #: B387272

Not Yet Rated

Usually ships in 3 to 6 days

$117.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Square Base - Chrome - Pkg Qty 6

6" Square Base - Chrome - Pkg Qty 6

Item #: WBB387271

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant