Take 15% off your entire order!

Offer applied at checkout

Azar Displays 300681, Jewelry Countertop, 7"W x 7"D x 13-1/2"H

Azar Displays 300681, Jewelry Countertop, 7"W x 7"D x 13-1/2"H

Item #: WBB2322127

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Azar Displays 300681, Jewelry Countertop, 7"W x 7"D x 13-1/2"H

This counter jewelry display features a square cover that is easy to open to display your product. The display has chrome accents and stands on square silver metal base. Height of stem is 6"H.

Product Specifications

  • BRANDAzar Displays
  • PACKAGE QUANTITY1
  • BASE STYLERaised Base
  • MANUFACTURER PART NUMBER300681
  • WIDTH INCHES7
  • DEPTH INCHES7
  • COLORClear
  • DESCRIPTIONSquare Covered Display
  • CONSTRUCTIONChrome, Acrylic
  • HEIGHT INCHES13-1/2
  • STYLEHorizontal
  • MANUFACTURERS PART NUMBER300681
  • BASE7"W x 7"D
  • WEIGHT LBS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $40.00 with this comparable product

Azar Displays 300679, Jewelry Countertop, 11-1/2"W x 7"D x 16"H

Item #: B2322129

Not Yet Rated

Usually ships in 5 to 8 days

$51.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300681, Jewelry Countertop, 7"W x 7"D x 13-1/2"H

Azar Displays 300681, Jewelry Countertop, 7"W x 7"D x 13-1/2"H

Item #: WBB2322127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant