Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Caparama Counter Rack, 2 Step Design, Black, 156-2C

Marv-O-Lus Caparama Counter Rack, 2 Step Design, Black, 156-2C

Item #: WBB1191079

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.00 up to 12% OFF

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Caparama Counter Rack, 2 Step Design, Black, 156-2C

8-pocket counter spinner rack for caps.

Features:
  • Sturdy plastic base
  • Black finish
  • Sign holder included
  • Dimensions: 26"H x 26" Spinning Diameter

Product Specifications

  • WIDTH INCHES26
  • DEPTH INCHES26
  • COLORBlack
  • DESCRIPTIONCaparama Counter Rack
  • CONSTRUCTIONSteel/Plastic
  • SPINNING DIAMETER INCHES26
  • BRANDMarv-O-Lus
  • HEIGHT INCHES26
  • PACKAGE QUANTITY1
  • STYLE2 Step Design
  • MANUFACTURERS PART NUMBER156-2C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Marv-O-Lus Economical Counter Dump Bin Spinner, 2 Step Design, Black, 154-2-1936T

Item #: B1191074

Not Yet Rated

Usually ships in 2 to 5 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Caparama Counter Rack, 2 Step Design, Black, 156-2C

Marv-O-Lus Caparama Counter Rack, 2 Step Design, Black, 156-2C

Item #: WBB1191079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant