Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Excalibur Single Hangrod Assembly, SHA18X24, 24"W X 18"D, Galvanized/Plated

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Excalibur Single Hangrod Assembly, SHA18X24, 24"W X 18"D, Galvanized/Plated

Item #: WBB859783

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
Accessories
Excalibur Single Hangrod Assembly, SHA18X24, 24"W X 18"D, Galvanized/Plated

Simple, versatile, strong and reliable. What more could you ask of your stockroom shelving. Excalibur D-System shelving features fully assembled, galvanized steel uprights and solid 3/4" adjustable pine shelves. Easy to assemble and reconfigure, Excalibur D-System is the cost-effective solution for today's busy stockroom. Excalibur, proudly made in the USA. Made in America from heavy duty galvanized steel and New Hampshire white pine; these materials are excellent for corrosion resistance and can be used in retail environments as well as dry food storage areas. Simplicity in design and ease of installation are two attributes that best describe our D-System shelving. There are no loose rails, posts or beams to assemble. One piece pine shelves and preassembled galvanized steel uprights integrate to form a strong stockroom shelving unit. Cost-effective, practical and reliable. What more could you ask for in your stockroom shelving?

Product Specifications

    • DEPTH INCHES18
    • CAPACITY LBS.75
    • MANUFACTURERS PART NUMBERSHA18X24
    • WARRANTY1 Year Parts
    • ACCESSORY HEIGHT INCHES2
    • WIDTH INCHES24
    • CONSTRUCTIONGalvanized Steel End Brackets & Chrome Plated Pipe
    • SHELF QUANTITY1
    • BRANDExcalibur Shelving
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!