Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Excalibur Stockroom Shelving, AM5122472, 24"W X 12"D X 72"H, Galvanized/Galvanized, 5-Shelf-Add On

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Excalibur Stockroom Shelving, AM5122472, 24"W X 12"D X 72"H, Galvanized/Galvanized, 5-Shelf-Add On

Item #: WBB859924

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
Excalibur Stockroom Shelving, AM5122472, 24"W X 12"D X 72"H, Galvanized/Galvanized, 5-Shelf-Add On

The M-System from Excalibur offers simplicity, cost-effectiveness and ease of installation, combined with the durability and corrosion resistance of 100% galvanized steel construction. Pre-assembled uprights and one-piece adjustable shelves eliminate the need for additional hardware (clips, rivets, rails or support brackets), resulting in reduced installation time and real cost savings! Excalibur, proudly made in the USA.

Product Specifications

    • DEPTH INCHES12
    • LEVEL QUANTITY5
    • MANUFACTURERS PART NUMBERAM5122472
    • WARRANTY1 Year Parts
    • WIDTH INCHES24
    • CONSTRUCTIONGalvanized Steel Uprights & Galvanized Steel Shelves
    • HEIGHT INCHES72
    • SHELF CAPACITY LBS250
    • BRANDExcalibur Shelving
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed