Take 15% off your entire order!

Offer applied at checkout

Reliable 8000DT - Drapery Tacking Machine

Reliable 8000DT - Drapery Tacking Machine

Item #: WBB2278028

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,399.00

$733.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,399.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Reliable 8000DT - Drapery Tacking Machine

Up until now, sewing a 3/4" drapery pleat has been virtually impossible with all but the lightest fabrics. With the revolutionary 8000DT it is now possible. We've modified the head and installed the remarkable SewQuiet DC servomotor for the extra torque required to tack heavy fabrics.

For tacking on all types of drapery work, the 8000DT with automatic thread trimmer and 8 or 16 stitch setting adjustment offers the whole package. Low noise and vibration design, and outstanding build quality; made in Taiwan.

Features
  • 1,800-RPM speed
  • Instruction / parts manual included
  • Tool kit, drawer, thread stand included
  • Individually tested and sewn-off before shipping




Product Specifications

  • SPEED (RPM)1800
  • BRANDReliable
  • INCLUDESStand, LED light
  • LENGTH17
  • WIDTH11
  • NUMBER OF NEEDLES1
  • WARRANTYOne Year Limited Warranty
  • COLORWhite
  • STYLEChainstitch Drapery Tacker
  • TYPEDrapery Machine
  • MANUFACTURERS PART NUMBER8000DT
  • WEIGHT LBS180
  • HEIGHT12-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reliable 5400TW - 18" Long Arm, Two Needle Walking Foot Sewing Machine

Item #: B2278036

Not Yet Rated

Usually ships in 3 to 6 days

$3,749.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reliable 8000DT - Drapery Tacking Machine

Reliable 8000DT - Drapery Tacking Machine

Item #: WBB2278028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant