discount codeFree shipping over 300

Applied at checkout

Bin Floor Riser, 36"L x 36"W x 10-3/4"H, Hardwood, African Limba

Bin Floor Riser, 36"L x 36"W x 10-3/4"H, Hardwood, African Limba

Item #: WBB786085

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $352.95

Quantity

Popular item in this category

Bin Floor Riser, 36"L x 36"W x 10-3/4"H, Hardwood, Select Cherry

Usually ships in 31 to 34 days

Not Yet Rated

$352.95

Customers Also Viewed

Features
  • Modular Orchard Bin Floor Riser 36x36x10H
  • All Hardwood Construction

Product Specifications

  • WIDTH INCHES36
  • HOLESYes
  • DESCRIPTIONModular Orchard Bin Floor Riser
  • COLORAfrican Limba
  • HEIGHT INCHES10-3/4
  • BRANDMarco Company
  • LENGTH INCHES36
  • MATERIALAll Hardwood Construction
  • MANUFACTURERS PART NUMBER4203 OAK TB-AL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bin Floor Riser, 36"L x 36"W x 10-3/4"H, Hardwood, African Limba

Bin Floor Riser, 36"L x 36"W x 10-3/4"H, Hardwood, African Limba

Item #: WBB786085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top