Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bin Floor Riser, 36"L x 36"W x 10-3/4"H, Hardwood, Select Cherry
See all 29 items in product family

Bin Floor Riser, 36"L x 36"W x 10-3/4"H, Hardwood, Select Cherry

Item #: WBB786086

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 352.95
Product Information
Customer Review
Product Q&A
Features
  • Modular Orchard Bin Floor Riser
  • 36x36x10H
  • All Hardwood Construction

Product Specifications

    • WIDTH INCHES36
    • HOLESNone
    • COLORCherry
    • DESCRIPTIONModular Orchard Bin Floor Riser
    • BRANDMarco Company
    • HEIGHT INCHES10-3/4
    • LENGTH INCHES36
    • MATERIALAll Hardwood Construction
    • MANUFACTURERS PART NUMBER4203 OAK TB-SC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!