discount codeFree shipping over 300

Applied at checkout

Bin Pedestal, 15"L x 15"W, Select Cherry

Bin Pedestal, 15"L x 15"W, Select Cherry

Item #: WBB786003

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Quantity

Popular item in this category

Bin Riser, 18"L x 18"W x 6"H, Hardwood, Select Cherry

Usually ships in 31 to 34 days

Not Yet Rated

$102.95

Customers Also Viewed

Features
  • Modular Orchard Bin Pedestal
  • 15x15
  • Adjustable Pedestal Riser

Product Specifications

  • WIDTH INCHES15
  • HOLESnone
  • COLORCherry
  • DESCRIPTIONModular Orchard Bin Pedestal
  • HEIGHT INCHESAdjustable
  • BRANDMarco Company
  • LENGTH INCHES15
  • DIAMETER INCHES9 (Top), 5-3/4 (Bottom)
  • MANUFACTURERS PART NUMBER4244 O TB-SC
  • BASEPedestal Liner
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bin Pedestal, 15"L x 15"W, Select Cherry

Bin Pedestal, 15"L x 15"W, Select Cherry

Item #: WBB786003

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top