Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Table W/ Pull-Out Drawers, 48"L x 36"W x 24-1/4"H, Hardwood, Opticlear Laquer
See all 30 items in product family

Table W/ Pull-Out Drawers, 48"L x 36"W x 24-1/4"H, Hardwood, Opticlear Laquer

Item #: WBB786189

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 970.00
Product Information
Customer Review
Product Q&A
Features
  • European Bakery Table
  • Pull out drawer perfect for cross merchandising
  • Casters included, plastic bumper optional
  • Chalkboards, side rails and shelves available

Product Specifications

    • FITSFit 4202 Oak Tb
    • LENGTH INCHES48
    • TOPFlat Top
    • DESCRIPTIONEuropean Bakery Table
    • MANUFACTURERS PART NUMBERBAK-110 O 48X36-OL
    • COLORLaquer
    • WIDTH INCHES36
    • HEIGHT INCHES24-1/4
    • DRAWER TYPEPull-Out
    • INCLUDESCasters
    • MATERIALAll Hardwood Construction
    • BRANDMarco Company

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!