discount codeFree shipping over 300

Applied at checkout

Upright Bakery Display W/ 6-Shelve, 31"L x 20"W x 68"H, Opticlear Laquer

Upright Bakery Display W/ 6-Shelve, 31"L x 20"W x 68"H, Opticlear Laquer

Item #: WBB786080

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $791.00

Quantity

Popular item in this category

Upright Bakery Display W/ 6-Shelve, 31"L x 20"W x 68"H, African Limba

Usually ships in 31 to 34 days

Not Yet Rated

$791.00

Customers Also Viewed

Features
  • Upright Bakery Display with Shelves
  • Displays have five or six non-adjustable shelves
  • Use back-to-back or in a group as a high profile bakery island
  • Casters included to provide mobility

Product Specifications

  • WIDTH INCHES20
  • WHEELSCasters
  • DESCRIPTIONBakery Display
  • COLORLaquer
  • BRANDMarco Company
  • HEIGHT INCHES68
  • SHELVESYes (Non-Adjustable)
  • TOPDisplays Have Five Or Six Non-Adjustable Shelves
  • LENGTH INCHES31
  • INCLUDESCasters Included To Provide Mobility
  • MANUFACTURERS PART NUMBERBAK-425 OAK-OL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Upright Bakery Display W/ 6-Shelve, 31"L x 20"W x 68"H, Opticlear Laquer

Upright Bakery Display W/ 6-Shelve, 31"L x 20"W x 68"H, Opticlear Laquer

Item #: WBB786080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top