Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Center Bakery Unit, 45"L x 45"W x 54-1/4"H, Hardwood, African Limba
See all 30 items in product family

Center Bakery Unit, 45"L x 45"W x 54-1/4"H, Hardwood, African Limba

Item #: WBB786182

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 955.00
Product Information
Customer Review
Product Q&A
Features
  • Slatted Island Bakery Displays
  • Center and end caps for double island display
  • Use any number of center sections
  • Two adjustable shelves per unit plus flat bottom shelf
  • Wood price tag molding to hold UPC type signage3
  • Casters, bumpers and front and side guards included, signage optional
  • Front guards are made of durable scratch-resistant clear plastic

Product Specifications

    • WHEELSCasters
    • BRANDMarco Company
    • INCLUDESCasters, Bumpers And Front And Side Guards Included
    • WIDTH INCHES45
    • DESCRIPTIONSlatted Island Bakery Displays
    • COLORAfrican Limba
    • HEIGHT INCHES54-1/4
    • SHELVESYes
    • TOPTwo Adjustable Shelves Per Unit Plus Flat Bottom Shelf
    • LENGTH INCHES45
    • MATERIALAll Hardwood Construction
    • BUMPERSYes
    • BASEFront Guards Are Made Of Durable Scratch-Resistant Clear Plastic
    • MANUFACTURERS PART NUMBERBAK-583 O-AL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!