discount codeFree shipping over 300

Applied at checkout

Portable Bakery Rack, 39"L x 20-1/2"W x 34"H, Hardwood, African Limba

Portable Bakery Rack, 39"L x 20-1/2"W x 34"H, Hardwood, African Limba

Item #: WBB786040

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $233.95

Quantity

Popular item in this category

Portable Bakery Rack, 39"L x 22-1/2"W x 34"H, Hardwood, Select Cherry

Usually ships in 31 to 34 days

Not Yet Rated

$233.95

Customers Also Viewed

Features
  • Portable Bakery Rack
  • Display bread and other prepackaged items
  • Use alone or with others as a wall unit
  • Casters included, bumpers optional
  • Comes completely assembled
  • Top two shelves are adjustable

Product Specifications

  • WHEELSCasters
  • BRANDMarco Company
  • INCLUDESCasters Included
  • WIDTH INCHES20-1/2
  • COLORAfrican Limba
  • DESCRIPTIONPortable Bakery Rack
  • HEIGHT INCHES34
  • SHELVESYes
  • LENGTH INCHES39
  • TOPTop Two Shelves Are Adjustable
  • MATERIALAll Hardwood Construction
  • BUMPERSOptional
  • MANUFACTURERS PART NUMBERBAK-585 O-AL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portable Bakery Rack, 39"L x 20-1/2"W x 34"H, Hardwood, African Limba

Portable Bakery Rack, 39"L x 20-1/2"W x 34"H, Hardwood, African Limba

Item #: WBB786040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top