discount codeFree shipping over 300

Applied at checkout

Flat Bakery Table, 48"L x 48"W x 32-3/4"H, Hardwood, African Limba

Flat Bakery Table, 48"L x 48"W x 32-3/4"H, Hardwood, African Limba

Item #: WBB786034

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $650.00

Quantity

Popular item in this category

Flat Bakery Table, 48"L x 48"W x 32-3/4"H, Hardwood, Opticlear Laquer

Usually ships in 31 to 34 days

Not Yet Rated

$650.00

Customers Also Viewed

Features
  • Flat Bakery Table with Pull-Out Shelves. Heavy duty casters allow easy movement & promotes department Legs are 3
  • square solid wood. Table top is recessed 1 flexibility.
  • All hardwood construction
  • Two pull out shelves provide additional merchandising space
  • Corners rounded for safety

Product Specifications

  • WIDTH INCHES48
  • COLORAfrican Limba
  • DESCRIPTIONBakery Display
  • HEIGHT INCHES32-3/4
  • BRANDMarco Company
  • SHELVESYes
  • TOPFlat Bakery Table With Pull-Out Shelves
  • LENGTH INCHES48
  • MATERIALAll Hardwood Construction
  • INCLUDESHeavy Duty Casters
  • BASETwo Pull Out Shelves Provide Additional Merchandising Space
  • MANUFACTURERS PART NUMBERBAK-626 O-AL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Bakery Table, 48"L x 48"W x 32-3/4"H, Hardwood, African Limba

Flat Bakery Table, 48"L x 48"W x 32-3/4"H, Hardwood, African Limba

Item #: WBB786034

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top