discount codeFree shipping over 300

Applied at checkout

Enclosed Bakery Self-Serve Unit, 48"L x 37"W x 70-1/4"H, Hardwood, African Limba

Enclosed Bakery Self-Serve Unit, 48"L x 37"W x 70-1/4"H, Hardwood, African Limba

Item #: WBB786244

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,800.00

Quantity

Popular item in this category

Enclosed Bakery Self-Serve Unit, 48"L x 37"W x 70-1/4"H, Hardwood, Opticlear Laquer

Usually ships in 31 to 34 days

Not Yet Rated

$3,800.00

Customers Also Viewed

Features
  • Enclosed Bakery Self-Serve Unit
  • Glass doors allow full view of products
  • Shelves are adjustable
  • Case Includes light to highlight fresh baked items
  • Pull out crumb drawer and napkin holder provide convenience
  • Additional sliding doors on back for easy restocking

Product Specifications

  • BRANDMarco Company
  • INCLUDESCase Includes Light To Highlight Fresh Baked Items
  • WIDTH INCHES37
  • COLORAfrican Limba
  • DESCRIPTIONBakery Display
  • HEIGHT INCHES70-1/4
  • SHELVESYes
  • DRAWER TYPECrumb Drawers
  • TOPShelves Are Adjustable
  • LENGTH INCHES48
  • MATERIALAll Hardwood Construction
  • MANUFACTURERS PART NUMBERBAK-630 O GE-AL
  • DOORGlass Doors Allow Full View Of Products
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Enclosed Bakery Self-Serve Unit, 48"L x 37"W x 70-1/4"H, Hardwood, African Limba

Enclosed Bakery Self-Serve Unit, 48"L x 37"W x 70-1/4"H, Hardwood, African Limba

Item #: WBB786244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top