discount codeFree shipping over 300

Applied at checkout

Free-Standing Multi-Rack Bag Holder, 17"L x 17"W x 49"H, Steel, Black

Free-Standing Multi-Rack Bag Holder, 17"L x 17"W x 49"H, Steel, Black

Item #: WBB786005

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Quantity

Popular item in this category

Plastic Pallet Base for Corrugated Bin, 40"L x 47"W x 7"H, ABS, Black

Usually ships in 13 to 16 days

Not Yet Rated

$226.95

Customers Also Viewed

Features
  • Free-Standing Multi-Rack Bag Holder
  • Powder coated to prevent rust and corrosion
  • 25 lb weighted base provides stability
  • Stand can be set up close to fixtures for convenience
  • Can hold up to four rolls of plastic bags to minimize restocking in high traffic areas
  • Standard color is black

Product Specifications

  • WIDTH INCHES17
  • COLORBlack
  • DESCRIPTIONFree-Standing Multi-Rack Bag Holder
  • HEIGHT INCHES49
  • BRANDMarco Company
  • LENGTH INCHES17
  • MATERIALHeavy-Duty Steel Construction
  • BAG HOLDERS(Is A Bag Holder)
  • BASE25 Lbs Circular
  • MANUFACTURERS PART NUMBERBHC-14 BK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Free-Standing Multi-Rack Bag Holder, 17"L x 17"W x 49"H, Steel, Black

Free-Standing Multi-Rack Bag Holder, 17"L x 17"W x 49"H, Steel, Black

Item #: WBB786005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top