discount codeFree shipping over 300

Applied at checkout

Chalkboard W/ Frame/Holder, 43"L x 1-1/2"W x 16-3/4"H, Wood, Opticlear Laquer

Chalkboard W/ Frame/Holder, 43"L x 1-1/2"W x 16-3/4"H, Wood, Opticlear Laquer

Item #: WBB786053

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Quantity

Popular item in this category

Chalkboard W/ Frame/Holder, 43"L x 1-1/2"W x 16-3/4"H, Wood, Select Cherry

Usually ships in 20 to 23 days

Not Yet Rated

$77.95

Customers Also Viewed

Features
  • Table Mounted Chalkboards with Wood Frame
  • Designed for use with 48
  • European style tables
  • All adjust to hold signage upright when table is set at an angle

Product Specifications

  • WIDTH INCHES1-1/2
  • HOLESYes
  • DESCRIPTIONChalkboards
  • COLORLaquer
  • HEIGHT INCHES16-3/4
  • BRANDMarco Company
  • LENGTH INCHES43
  • MATERIALWood Frame
  • MANUFACTURERS PART NUMBERCB-27R SM BKT O-OC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chalkboard W/ Frame/Holder, 43"L x 1-1/2"W x 16-3/4"H, Wood, Opticlear Laquer

Chalkboard W/ Frame/Holder, 43"L x 1-1/2"W x 16-3/4"H, Wood, Opticlear Laquer

Item #: WBB786053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top