Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dairy Case Tray, 24"L x 31"W x 1"H, ABS, White
See all 55 items in product family

Dairy Case Tray, 24"L x 31"W x 1"H, ABS, White

Item #: WBB786175

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
Features
  • Dairy Case Trays
  • Contains leaks and prevents liquid from soaking other containers
  • Prevents dripping into case
  • Protects new shelves and renews older, soiled shelves
  • An economical way to keep dairy cases sanitary and attractive
  • Elevates product for better air circulation
  • Cuts maintenance costs
  • Standard color is white

Product Specifications

    • LENGTH INCHES24
    • DESCRIPTIONDairy Trays
    • MANUFACTURERS PART NUMBERDCT-24 WH
    • COLORWhite
    • WIDTH INCHES31
    • HEIGHT INCHES1
    • HOLESYes
    • MATERIALAbs Plastic
    • BRANDMarco Company
    • BASERibbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!