discount codeFree shipping over 300

Applied at checkout

Insert For Deli Tray, 8"L x 30"W x 1"H, ABS, Black

Insert For Deli Tray, 8"L x 30"W x 1"H, ABS, Black

Item #: WBB786207

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Quantity

Popular item in this category

Insert For Deli Tray, 10"L x 30"W x 1"H, ABS, Black

Usually ships in 13 to 16 days

Not Yet Rated

$31.95

Customers Also Viewed

Features
  • Deli Trays and Inserts
  • Made of FDA approved material
  • Trays come in 6, 8, 10 and 12
  • widths with optional inserts available
  • Gives a full display with less product
  • Heavy-duty ABS plastic is easy to clean
  • 1 inserts are designed as false bottoms, requiring half the product
  • 1 or 2 inserts are designed to merchandise two items in the tray
  • Standard color is black
  • All inserts can also be used as trays

Product Specifications

  • WIDTH INCHES30
  • HOLESNo
  • COLORBlack
  • DESCRIPTIONDeli Trays
  • HEIGHT INCHES1
  • BRANDMarco Company
  • LENGTH INCHES8
  • MATERIALAbs Plastic
  • MANUFACTURERS PART NUMBERDELI-5 8B BK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Insert For Deli Tray, 8"L x 30"W x 1"H, ABS, Black

Insert For Deli Tray, 8"L x 30"W x 1"H, ABS, Black

Item #: WBB786207

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top