Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Banana End Cap, 72-1/2"L x 36-1/2"W x 13"H, ABS, Black
See all 57 items in product family

Banana End Cap, 72-1/2"L x 36-1/2"W x 13"H, ABS, Black

Item #: WBB786006

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 322.95
Product Information
Customer Review
Product Q&A
Features
  • Banana End Cap Riser
  • Curved shelves to prevent bruising
  • Fits over two VEG-OBS orchard bins
  • Easily display bananas
  • Molded of durable ABS plastic

Product Specifications

    • LENGTH INCHES72-1/2
    • TOPCurved Shelves To Prevent Bruising
    • DESCRIPTIONOrchard Bin Accessories
    • MANUFACTURERS PART NUMBEREC-183 BAN BK
    • COLORBlack
    • WIDTH INCHES36-1/2
    • HEIGHT INCHES13
    • MATERIALAbs Plastic
    • BRANDMarco Company

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!