discount codeFree shipping over 300

Applied at checkout

Square Leg Euro Table, 36"L x 48"W, Wood, Metal, African Limba

Square Leg Euro Table, 36"L x 48"W, Wood, Metal, African Limba

Item #: WBB786111

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $647.00

Quantity

Popular item in this category

Square Leg Euro Table, 48"L x 48"W, Wood, Metal, African Limba

Usually ships in 31 to 34 days

Not Yet Rated

$641.00

Customers Also Viewed

Features
  • ET-14 Series European Table
  • Tables feature square metal legs and wood table tops
  • All tables come standard with a pull-out drawer for extra display space
  • Tables can be displayed along a wall or placed back-to-back for additional merchandising opportunities
  • All hardware drilled from the back no visible screws
  • Wood table slats are rounded on all edges for safety
  • Adjustable heavy-duty steel locking bars support and raise table tops to 45 degrees
  • Tables come standard with adjustable square metal legs
  • Bumpers and casters included
  • Table ship completely assembled

Product Specifications

  • FITSFor 18 Shelf
  • WHEELSCasters
  • HOLESNo
  • BRANDMarco Company
  • INCLUDESBumpers And Casters Included
  • WIDTH INCHES48
  • COLORAfrican Limba
  • DESCRIPTIONEuro Table
  • HEIGHT INCHES--
  • SHELVESYes
  • DRAWER TYPEPull-Out
  • TOPAdjustable Slanted Top
  • LENGTH INCHES36
  • MATERIALWood, Metal
  • BUMPERSYes
  • BASESquare Legs
  • MANUFACTURERS PART NUMBERET14 O 3648-AL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Square Leg Euro Table, 36"L x 48"W, Wood, Metal, African Limba

Square Leg Euro Table, 36"L x 48"W, Wood, Metal, African Limba

Item #: WBB786111

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top