discount codeFree shipping over 300

Applied at checkout

Smooth Baskets W/ Holes, 12"L x 18"W x 2"H, Plastic, Black

Smooth Baskets W/ Holes, 12"L x 18"W x 2"H, Plastic, Black

Item #: WBB786221

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Quantity

Popular item in this category

Smooth Basket W/ Holes, 12"L x 16-1/2"W x 2"H, Plastic, Black

Usually ships in 13 to 16 days

Not Yet Rated

$13.25

Customers Also Viewed

Features
  • Wicker Look Baskets
  • Excellent for displaying and organizing small items
  • Durable plastic construction allows for easy clean up
  • Available with false bottoms and or Bruise Buster
  • Padding order with or without holes

Product Specifications

  • WIDTH INCHES18
  • CAPACITYPlastic Bag Holder Cup Fits Most Bag Rolls
  • DESCRIPTIONWicker Look Baskets
  • COLORBlack
  • HEIGHT INCHES2
  • BRANDMarco Company
  • LENGTH INCHES12
  • MATERIALPlastic
  • MANUFACTURERS PART NUMBEREZ-12X18X2 BK W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Smooth Baskets W/ Holes, 12"L x 18"W x 2"H, Plastic, Black

Smooth Baskets W/ Holes, 12"L x 18"W x 2"H, Plastic, Black

Item #: WBB786221

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top