Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Curved Front Basket W/ PTM, 12"L x 19"W x 2-1/2"H, Clear 1X9 Price Tag Molding, Plastic, Black
See all 57 items in product family

Curved Front Basket W/ PTM, 12"L x 19"W x 2-1/2"H, Clear 1X9 Price Tag Molding, Plastic, Black

Item #: WBB786169

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Customer Review
Product Q&A
Features
  • Curved Front Baskets
  • Molded notch in basket bottom for shelf lip keeps basket stable
  • Curved front overhangs on shelf to draw attention to produce
  • Smooth plastic is easy to clean
  • Available in terra cotta and black
  • Designed not to slide and to fit snug against each other

Product Specifications

    • LENGTH INCHES12
    • TOPCurved Front
    • DESCRIPTIONCurved Front Baskets
    • MANUFACTURERS PART NUMBEREZC-1219PTMBKCL
    • COLORBlack
    • WIDTH INCHES19
    • HEIGHT INCHES2-1/2
    • INCLUDESClear 1X9 Price Tag Molding
    • MATERIALPlastic
    • BRANDMarco Company
    • BASEMolded Notch For Shelf Lip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!