Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smooth Basket W/O Holes, 12"L x 15"W x 2"H, Plastic, Black
See all 57 items in product family

Smooth Basket W/O Holes, 12"L x 15"W x 2"H, Plastic, Black

Item #: WBB786161

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
Features
  • Smooth Baskets
  • Elevates product visibly
  • Smooth easy to clean surface promotes sanitation
  • Enhances organization in display case
  • Available in many sizes
  • Bruise Buster
  • Padding available for all baskets
  • Available with or without holes

Product Specifications

    • LENGTH INCHES12
    • DESCRIPTIONBasket
    • MANUFACTURERS PART NUMBEREZSM-12X15X2 BK
    • COLORBlack
    • WIDTH INCHES15
    • HEIGHT INCHES2
    • INCLUDESSmooth Surfaces
    • MATERIALPlastic
    • BRANDMarco Company

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!