discount codeFree shipping over 300

Applied at checkout

Interlocking Low Ribbed Tray, 14"L x 48"W x 1-1/4"H, ABS, Black

Interlocking Low Ribbed Tray, 14"L x 48"W x 1-1/4"H, ABS, Black

Item #: WBB785968

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Quantity

Popular item in this category

Interlocking Low Ribbed Tray, 20"L x 48"W x 1-1/4"H, ABS, Black

Usually ships in 13 to 16 days

Not Yet Rated

$63.95

Customers Also Viewed

Features
  • Interlocking Meat Case Trays
  • Replaces messy case liners and soaker pads, improving sanitation
  • Interlocking trays keep liquid contained for easier clean-up
  • Molded of heavy-duty ABS plastic and will not rust or corrode
  • Front lip helps maintain cold air within the case
  • Built-in ribs allow air to flow under the product keeping package bottoms dry
  • Front lip and side enclosures collect liquid from packages
  • Standard color is black

Product Specifications

  • WIDTH INCHES48
  • DESCRIPTIONMeat Trays
  • COLORBlack
  • HEIGHT INCHES1-1/4
  • BRANDMarco Company
  • TOPBuilt In Ribs Allow Air To Flow Under The Product Keeping Package Bottoms Dry
  • LENGTH INCHES14
  • MATERIALAbs Plastic
  • INCLUDESFront Lip Helps Maintain Cold Air Within The Case
  • MANUFACTURERS PART NUMBERMCT-14SR BK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interlocking Low Ribbed Tray, 14"L x 48"W x 1-1/4"H, ABS, Black

Interlocking Low Ribbed Tray, 14"L x 48"W x 1-1/4"H, ABS, Black

Item #: WBB785968

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top